Shop All Socket Head Cap Screws
Midwest Fastener
M6-1.00 Socket Head Cap Screw, Steel, 35 mm Length, 5 PK
Mfr # 75637
Zoro # G402507289
product price: $5.69
/pk 5, $1.14/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Drive Size 5 mm
- Material Steel
- Standards DIN 912
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75637
- Zoro # G402507289
- UPC # 738287756371
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Screw Length | 35 mm |
Drive Size | 5 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Standards | DIN 912 |
Item | Socket Head Cap Screw |
Thread Style | Partially Threaded |
Hardness | A2-70 |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 5/8 in, Antique Copper Steel Oval Head Phillips Drive, 40 PK (63291)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (U07000.019.0125)
- MIDWEST FASTENER M4-0.70 x 40 mm Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (55099)
- ZORO SELECT Square U-Bolt, 3/8"-16, 8 in Wd, 4 5/8 in Ht, Zinc Plated Steel (U17263.037.0805)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 10 PK (67511)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 6 PK (79207)
- MIDWEST FASTENER #10 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in Length, 10 PK (67811)
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, Chrome Plated Steel, 3/4 in Length, 5 PK (79862)
- MIDWEST FASTENER M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 10 PK (75963)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (72261)
- PRIME-LINE Socket Cap Screw Flat Head Allen Drive 1/4in-20 X 1in Black Ox Coat Steel 50PK (9173964)
- Midwest Fastener Socket Head Cap Screws