Shop All Socket Head Cap Screws
Midwest Fastener
M6-1.00 Socket Head Cap Screw, Steel, 25 mm Length, 12 PK
Mfr # 69654
Zoro # G102507473
product price: $10.35
/pk 12, $0.86/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Screw Length 25 mm
- Drive Size 5 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69654
- Zoro # G102507473
- UPC # 738287696547
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Screw Length | 25 mm |
Drive Size | 5 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Standards | DIN 912 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | A2-70 |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L (BULK-BOLT-4322)
- HILLMAN 50Pk 1/2 Flt Washer (280064)
- ZORO SELECT #10-32 x 3/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (MCRFI-1000370-100P)
- ZORO SELECT Common Nail, 6 in L, 60D (10105060)
- MIDWEST FASTENER M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 12 PK (75946)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Black Chrome Plated Steel, 5/8 in Length, 8 PK (33925)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 1-3/4 in Length, 10 PK (72285)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 3 in Length, 7 PK (67433)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Plain Steel, 1 in Length, 6 PK (79568)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 8 PK (75981)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 18 mm Length, 100 PK (M07000.040.0018)
- Midwest Fastener Socket Head Cap Screws