Shop All Socket Head Cap Screws
Midwest Fastener
M6-1.00 Socket Head Cap Screw, Chrome Plated Steel, 10 mm Length, 10 PK
Mfr # 74406
Zoro # G202508400
product price: $34.79
/pk 10, $3.48/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Screw Length 10 mm
- Drive Size 5 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 74406
- Zoro # G202508400
- UPC # 738287744064
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Screw Length | 10 mm |
Drive Size | 5 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Chrome Plated |
Standards | DIN 912 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | Class 12.9 |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Black, Nylon 15 PK (76448)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 5 PK (U01200.062.0450)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (U07040.019.0125)
- SENCO Staples, 18 ga, Narrow Crown, 1-1/2 in Leg L, Steel (L17BAB)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 10 PK (72326)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Chrome Plated Steel, 30 mm Length, 10 PK (30092)
- MIDWEST FASTENER 1/2"-20 Socket Head Cap Screw, Zinc Plated Steel, 2 in Length, 4 PK (32884)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (72267)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 6 PK (79943)
- MIDWEST FASTENER M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 10 PK (78621)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (U07410.011.0087)
- Midwest Fastener Socket Head Cap Screws