Shop All Socket Head Cap Screws
Midwest Fastener
M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 10 PK
Mfr # 71393
Zoro # G202508295
product price: $11.39
/pk 10, $1.14/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Screw Length 55 mm
- Drive Size 5 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 71393
- Zoro # G202508295
- UPC # 738287713930
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Screw Length | 55 mm |
Drive Size | 5 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Standards | DIN 912 |
Item | Socket Head Cap Screw |
Hardness | Class 12.9 |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 3/8-16x1 1/2L, PK100 (U08300.037.0150)
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Grade 5, Zinc Plated, 17/64 in Ht, 2500 PK (HNI50310-2500T)
- AMERICAN SOCKETS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in Length, 100 PK (1424CSP)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 2" L, Nylon Zinc Plated, 100 PK (U70654.025.0200)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 1 in Length, 100 PK (09070)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 10 PK (79562)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 4 PK (79575)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 50 PK (51439)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 10 PK (74006)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 10 PK (72066)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 5 PK (U07410.075.0175)
- Midwest Fastener Socket Head Cap Screws