Shop All Socket Head Cap Screws
Midwest Fastener
M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 10 PK
Mfr # 71385
Zoro # G202508363
product price: $8.49
/pk 10, $0.85/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Screw Length 25 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 71385
- Zoro # G202508363
- UPC # 738287713855
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Screw Length | 25 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Standards | DIN 912 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | Class 12.9 |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 1-3/4 in Lg, 5/8 in Hex Wd, 5 PK (250182BG)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK (401200)
- MIDWEST FASTENER 3/32" x 1" 18-8 Stainless Steel Cotter Pins 20PK (61252)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 1-5/64 in L, Aluminum Body, 250 PK (U34122.018.0614)
- MIDWEST FASTENER #10-24 Socket Head Cap Screw, 18-8 Stainless Steel, 5/8 in Length, 10 PK (67802)
- MIDWEST FASTENER #6-32 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 20 PK (72044)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Steel, 25 mm Length, 8 PK (75635)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 100 PK (09010)
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 4 PK (72127)
- MIDWEST FASTENER M12-1.25 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 6 PK (78642)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 3 in Length, 50 PK (09045)
- Midwest Fastener Socket Head Cap Screws