Shop All Socket Head Cap Screws
Midwest Fastener
M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 10 PK
Mfr # 76028
Zoro # G102508142
product price: $5.25
/pk 10, $0.53/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Metric
- Thread Size M6-1.00
- Screw Length 16 mm
- Drive Size 4 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76028
- Zoro # G102508142
- UPC # 738287760286
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Screw Length | 16 mm |
Drive Size | 4 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Standards | DIN 7991 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | Class 10.9 |
Head Type | Flat |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXLOC Flexible Top Lock Nut, 1/4"-28, Steel, Grade 2, Cadmium Plated, 9/64 in Ht, 100 PK (21FC-428)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 1000 mm L, 3 mm W, 3 mm H (800303-1000)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 3/8" Dia., 2-3/4" L, Steel Plain, 20 PK (2738234)
- ZORO SELECT M6-1.00 x 12 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1000 PK (MPPD060120-1000P)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Chrome Plated Steel, 2 in Length, 10 PK (79935)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 10 PK (74231)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 6 PK (72113)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 10 PK (72251)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 8 PK (67528)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 1-3/4 in Length, 10 PK (75068)
- ALLIED TITANIUM 1/4"-20 Socket Head Cap Screw, Plain Titanium, 1/4 in Length (0017006)
- Midwest Fastener Socket Head Cap Screws