Shop All Socket Head Cap Screws
Midwest Fastener
M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 50 PK
Mfr # 51434
Zoro # G202507878
product price: $15.55
/pk 50, $0.31/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Screw Length 12 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51434
- Zoro # G202507878
- UPC # 738287514346
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Screw Length | 12 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Standards | DIN 912 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | Class 12.9 |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 50 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51120.040.0050)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51030.011.0050)
- ZORO SELECT Sheet Metal Screw, #4 x 1 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (1WB37)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 3 ft, Brass, Not Graded, Plain Finish (BR.01201303.PL.DAR)
- MIDWEST FASTENER M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 10 PK (71345)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, 18-8 Stainless Steel, 5/8 in Length, 20 PK (72093)
- MIDWEST FASTENER M2-0.40 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 35 PK (930895)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 8 PK (79182)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Polished 18-8 Stainless Steel, 1 in Length, 8 PK (33085)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 10 PK (72281)
- ZORO SELECT 1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 4 in Length (U07000.125.0400)
- Midwest Fastener Socket Head Cap Screws