Shop All Hex Head Cap Screws
Midwest Fastener
M6-1.00 Hex Head Cap Screw, 18-8 Stainless Steel, 45 mm L, 50 PK
Mfr # 55166
Zoro # G202519635
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Material 18-8 Stainless Steel
- Thread Style Fully Threaded
- Diameter 1 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 55166
- Zoro # G202519635
- UPC # 738287551662
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 45 mm |
Diameter 1 | 6mm |
Diameter 2 | 11mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Hardness | A2-70 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 25 PK (U07000.037.0225)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Oak, Wood Plain, 52 PK (FC.WP.1SH916.NO)
- ZORO SELECT Socket Set Screw, Cup, 7/16-20x7/16, PK50 (U07852.043.0043)
- WISKA Lock Nut, M56, Nickel Plated Brass, Nickel (10011557)
- MIDWEST FASTENER M6-1.00 Hex Head Cap Screw, 18-8 Stainless Steel, 10 mm L, 50 PK (55159)
- MIDWEST FASTENER M6-1.00 Hex Head Cap Screw, 18-8 Stainless Steel, 30 mm L, 50 PK (55164)
- MIDWEST FASTENER M6-1.00 Hex Head Cap Screw, 18-8 Stainless Steel, 16 mm L, 50 PK (55161)
- MIDWEST FASTENER Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 25 PK (00721)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Polished 18-8 Stainless Steel, 3/4 in L, 10 PK (33203)
- MIDWEST FASTENER Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 3 PK (70482)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L (U04114.100.0600)
- Midwest Fastener Hex Head Cap Screws