Shop All Hex Head Cap Screws
Midwest Fastener
M6-1.00 Hex Head Cap Screw, 18-8 Stainless Steel, 10 mm L, 50 PK
Mfr # 55159
Zoro # G102519582
product price: $6.99
/pk 50, $0.14/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Material 18-8 Stainless Steel
- Thread Style Fully Threaded
- Diameter 1 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 55159
- Zoro # G102519582
- UPC # 738287551594
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 10 mm |
Diameter 1 | 6mm |
Diameter 2 | 11mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Hardness | A2-70 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Shoulder Screw, 2A Thr Sz, 1/8 Thr Lg, 5/8 in Shoulder Lg, Stainless Steel (ZR0828-416H)
- SENCO Wood Screw, #8, 3 in, Galvanized Square Drive (08D300W)
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain Stainless Steel, 3/4 in L, 25 PK (U51000.043.0075)
- VELCRO BRAND INDUSTRIAL STRENGTH HOOK AND LOOP FASTENER TAPE ROLL, 2in X 4 FT. ROLL, BLACK (90593)
- MIDWEST FASTENER M6-1.00 Hex Head Cap Screw, 18-8 Stainless Steel, 16 mm L, 50 PK (55161)
- MIDWEST FASTENER M6-1.00 Hex Head Cap Screw, 18-8 Stainless Steel, 10 mm L, 10 PK (69701)
- MIDWEST FASTENER M6-1.00 Hex Head Cap Screw, 18-8 Stainless Steel, 30 mm L, 50 PK (55164)
- MIDWEST FASTENER Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 50 PK (00334)
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 10 PK (00919)
- MIDWEST FASTENER M8-1.25 Hex Head Cap Screw, 18-8 Stainless Steel, 20 mm L, 50 PK (55169)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain 316 Stainless Steel, 2 in L, 5 PK (U55000.075.0200)
- Midwest Fastener Hex Head Cap Screws