Shop All Machine Screws
Midwest Fastener
M5-0.80 x 8 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK
Mfr # 51557
Zoro # G402524569
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M5-0.80
- Material Steel
- Finish Zinc Plated
- Standards DIN 7985
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 51557
- Zoro # G402524569
- UPC # 738287515572
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 8 mm |
Dimensional Standards | DIN 7985 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Standards | DIN 7985 |
Item | Machine Screw |
Specifications | DIN 7985 |
Hardness | Class 4.8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 4 in Phillips Flat Machine Screw, Plain Stainless Steel, 4 PK (39906)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Truss Head Square Drive, 55 PK (30802)
- CROSSROAD DISTRIBUTOR SOURCE Helical Insert Repair Kit, Helical Inserts, M20-1.50, Steel (3523-20.00K)
- ZORO SELECT Carriage Bolt, 1/2-13 x 6 In L, PK10 (U08320.050.0600)
- MIDWEST FASTENER M5-0.80 x 25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (63133)
- MIDWEST FASTENER M5-0.80 x 10 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (72481)
- MIDWEST FASTENER M5-0.80 x 60 mm Phillips Pan Machine Screw, Zinc Plated Steel, 15 PK (78307)
- MIDWEST FASTENER 1/4"-20 x 2 in Slotted Oval Machine Screw, Plain Nylon, 6 PK (77138)
- MIDWEST FASTENER #10-32 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07677)
- MIDWEST FASTENER #10-32 x 3/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07120)
- MIDWEST FASTENER M3-0.50 x 30 mm Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (55091)
- Midwest Fastener Machine Screws