Shop All Machine Screws
Midwest Fastener
M5-0.80 x 60 mm Phillips Pan Machine Screw, Zinc Plated Steel, 15 PK
Mfr # 78307
Zoro # G302525307
product price: $10.99
/pk 15, $0.73/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M5-0.80
- Material Steel
- Finish Zinc Plated
- Standards DIN 7985
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 78307
- Zoro # G302525307
- UPC # 738287783070
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 60 mm |
Dimensional Standards | DIN 7985 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Standards | DIN 7985 |
Item | Machine Screw |
Specifications | DIN 7985 |
Hardness | Class 4.8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 150 mm L, 2 PK (930785)
- ZORO SELECT Spring P, HD Coiled, 5/32x1,3100lb, PK25 (U51431.015.0100)
- GRK FASTENERS Wood Screw, 1/4 in, 1-1/2 in, Torx Drive, 50 PK (12151)
- ZORO SELECT Carriage Bolt, 1/4-20 x 3 In, Pk50 (U08320.025.0300)
- MIDWEST FASTENER M5-0.80 x 50 mm Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (78306)
- MIDWEST FASTENER M5-0.80 x 16 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (72483)
- MIDWEST FASTENER M5-0.80 x 25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (63133)
- MIDWEST FASTENER #5-32 x 1-1/4 in Slotted Round Machine Screw, Zinc Plated Steel, 40 PK (61392)
- MIDWEST FASTENER #6-32 x 3 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (07627)
- MIDWEST FASTENER 1/4"-20 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07359)
- MIDWEST FASTENER #10-32 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07353)
- Midwest Fastener Machine Screws