Shop All Machine Screws
Midwest Fastener
M5-0.80 x 60 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK
Mfr # 51505
Zoro # G902523697
product price: $25.65
/pk 50, $0.51/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Thread Size M5-0.80
- Material Steel
- Finish Zinc Plated
- Standards DIN 965
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51505
- Zoro # G902523697
- UPC # 738287515053
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 60 mm |
Dimensional Standards | DIN 965 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Standards | DIN 965 |
Item | Machine Screw |
Hardness | Class 4.8 |
Specifications | DIN 965 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #12, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.021.0100)
- PRIME-LINE Hex Head Cap Screw, Grade 8 1/2in-13 X 3/4 Grade 8 Yellow Zinc Plated Steel 10PK (9105770)
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain Stainless Steel, 20 mm L, 50 PK (M51010.050.0020)
- NATIONAL NAIL ProFIT 0333108G Screw, #8 Thread, 1-5/8 in L, Coarse Thread, Bugle Head (302108)
- MIDWEST FASTENER M5-0.80 x 8 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51495)
- MIDWEST FASTENER #6-32 x 3 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 20 PK (36087)
- MIDWEST FASTENER #6-32 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 15 PK (931027)
- MIDWEST FASTENER #6-32 x 3/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01961)
- MIDWEST FASTENER #12-24 x 3 in Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (32051)
- MIDWEST FASTENER 3/8"-24 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 6 PK (79053)
- TEKS #10 x 1-7/16 in Phillips Flat Machine Screw (21380)
- Midwest Fastener Machine Screws