Shop All Machine Screws
Midwest Fastener
M5-0.80 x 50 mm Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK
Mfr # 78306
Zoro # G602525533
product price: $14.49
/pk 20, $0.72/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M5-0.80
- Material Steel
- Finish Zinc Plated
- Standards DIN 7985
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 78306
- Zoro # G602525533
- UPC # 738287783063
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 50 mm |
Dimensional Standards | DIN 7985 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Standards | DIN 7985 |
Item | Machine Screw |
Hardness | Class 4.8 |
Specifications | DIN 7985 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thin Hex Nut, M8-1.25, Steel, Class 4, Zinc Plated, 4 mm Ht, 100 PK (M11360.080.0001)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0200 In, 6 In (17730)
- MIDWEST FASTENER T-Nut, 3 Prongs, 5/16"-18, Steel, Zinc Plated, 100 PK (03780)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 5/8"-11 Int Thrd Sz, Carbon Steel, 5 PK (329-10-PK5)
- MIDWEST FASTENER M5-0.80 x 10 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51558)
- MIDWEST FASTENER M5-0.80 x 40 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (72488)
- MIDWEST FASTENER M5-0.80 x 20 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51561)
- MIDWEST FASTENER M6-1.00 x 12 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51572)
- MIDWEST FASTENER #10-24 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (53717)
- MIDWEST FASTENER #6-32 x 3 in Slotted Flat Machine Screw, Zinc Plated Steel, 20 PK (68246)
- USA INDUSTRIALS M4-0.70 x 12 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-466)
- Midwest Fastener Machine Screws