Shop All Machine Screws
Midwest Fastener
M5-0.80 x 50 mm Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK
Mfr # 55108
Zoro # G602525496
product price: $25.99
/pk 100, $0.26/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Thread Size M5-0.80
- Material Stainless Steel
- Finish Plain
- Standards DIN 965
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 55108
- Zoro # G602525496
- UPC # 738287551082
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 50 mm |
Dimensional Standards | DIN 965 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Standards | DIN 965 |
Item | Machine Screw |
Specifications | DIN 965 |
Hardness | A2 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x7/16, PK100 (U07840.031.0043)
- ZORO SELECT Sheet Metal Screw, #6 x 1/2 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (1WA58)
- ZORO SELECT Coupling Nut, #10-24, Steel, Grade A, Zinc Plated, 3/4 in Lg, 5/16 in Hex Wd, 10 PK (U11400.019.0075)
- ZORO SELECT Class 10.9, M10-1.25 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 50 PK (M04160.100.0050)
- MIDWEST FASTENER M5-0.80 x 16 mm Phillips Flat Machine Screw, Plain Stainless Steel, 15 PK (69551)
- MIDWEST FASTENER M5-0.80 x 20 mm Phillips Flat Machine Screw, Plain Stainless Steel, 15 PK (69552)
- MIDWEST FASTENER #8-32 x 3/4 in Slotted Round Machine Screw, Chrome Plated Steel, 36 PK (61527)
- MIDWEST FASTENER #6-32 x 1/4 in Slotted Oval Machine Screw, Zinc Plated Nylon, 25 PK (33286)
- MIDWEST FASTENER M4-0.70 x 30 mm Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (55098)
- MIDWEST FASTENER #6-32 x 3/8 in Phillips Pan Machine Screw, Black Oxide Steel, 40 PK (33141)
- NEWPORT FASTENERS #2-56 x 3/16 in Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 10000 PK (955723-BR-10000)
- Midwest Fastener Machine Screws