Shop All Machine Screws
Midwest Fastener
M5-0.80 x 40 mm Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK
Mfr # 38561
Zoro # G302523747
product price: $6.15
/pk 20, $0.31/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Thread Size M5-0.80
- Fastener Length 40 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38561
- Zoro # G302523747
- UPC # 738287385618
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 40 mm |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Style | Connector Screw |
Point Type | Dog Point |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50875)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 1/2 in Lg, 5 PK (WFTSSS19)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.019.0150)
- ZORO SELECT Dowel Pin, Steel, 6x24mm, PK50 (M39090.060.0024)
- MIDWEST FASTENER #8-32 x 3/8 in Phillips Truss Machine Screw, Plain Stainless Steel, 20 PK (33891)
- MIDWEST FASTENER #4-40 x 1/4 in Slotted Round Machine Screw, Plain Brass, 60 PK (62172)
- MIDWEST FASTENER #10-32 x 2 in Slotted Round Machine Screw, Plain Brass, 15 PK (61457)
- MIDWEST FASTENER #8-32 x 3/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01966)
- MIDWEST FASTENER #8-32 x 3 in Phillips Oval Machine Screw, Plain Stainless Steel, 5 PK (31742)
- MIDWEST FASTENER M8-1.25 x 16 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (31261)
- ZORO SELECT #4-40 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.011.0075)
- Midwest Fastener Machine Screws