Shop All Machine Screws
Midwest Fastener
M5-0.80 x 25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK
Mfr # 51562
Zoro # G602524369
product price: $10.39
/pk 50, $0.21/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M5-0.80
- Material Steel
- Finish Zinc Plated
- Standards DIN 7985
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51562
- Zoro # G602524369
- UPC # 738287515626
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 25 mm |
Dimensional Standards | DIN 7985 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Standards | DIN 7985 |
Item | Machine Screw |
Hardness | Class 4.8 |
Specifications | DIN 7985 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 25 mm L, 50 PK (M04114.120.0025)
- ZORO SELECT Spring Pin, 3/32x1 1/2 In L, Pk50 (5EA14)
- MIDWEST FASTENER #6-48 x 1/8" 18-8 Stainless Steel Fine Thread Gun Plug Screws 6PK (930631)
- ZORO SELECT Flat Washer, Fits Bolt Size .562-1.375" , Stainless Steel Passivated Finish, 500 PK (MS15795-819)
- MIDWEST FASTENER #10-24 x 3/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07180)
- MIDWEST FASTENER #10-24 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07285)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 25 PK (63253)
- MIDWEST FASTENER #10-32 x 1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07121)
- MIDWEST FASTENER 1/4"-28 x 2 in Phillips Flat Machine Screw, Plain Stainless Steel, 8 PK (37687)
- MIDWEST FASTENER #6-32 x 2-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07269)
- ZORO SELECT M5-0.80 x 6.55 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ050100-025P1)
- Midwest Fastener Machine Screws