Shop All Machine Screws
Midwest Fastener
M5-0.80 x 25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK
Mfr # 63133
Zoro # G302524539
product price: $3.85
/pk 10, $0.39/ea
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M5-0.80
- Material Steel
- Finish Zinc Plated
- Standards DIN 7985
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 63133
- Zoro # G302524539
- UPC # 738287631333
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 25 mm |
Dimensional Standards | DIN 7985 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Standards | DIN 7985 |
Item | Machine Screw |
Specifications | DIN 7985 |
Hardness | Class 4.8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #10-24 x 1-1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (91160)
- ZORO SELECT Round U-Bolt, 1/2"-13, 6 3/4 in Wd, 8 3/8 in Ht, Zinc Plated Steel (U17243.050.0600)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 8 in L (U01000.100.0800)
- ZORO SELECT Fully Threaded Rod, 10-24, 3 ft, Brass, Not Graded, Plain Finish (BR.01002403.PL.DAR)
- MIDWEST FASTENER M5-0.80 x 20 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (72484)
- MIDWEST FASTENER M5-0.80 x 40 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (72488)
- MIDWEST FASTENER M5-0.80 x 16 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51560)
- MIDWEST FASTENER M4-0.70 x 30 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (55056)
- MIDWEST FASTENER 5/16"-18 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (54756)
- MIDWEST FASTENER #12-24 x 3/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 20 PK (37644)
- ZORO SELECT #10-24 x 1-1/2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.019.0150)
- Midwest Fastener Machine Screws