Shop All Machine Screws
Midwest Fastener
M5-0.80 x 16 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK
Mfr # 51560
Zoro # G402524415
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M5-0.80
- Material Steel
- Finish Zinc Plated
- Standards DIN 7985
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 51560
- Zoro # G402524415
- UPC # 738287515602
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 16 mm |
Dimensional Standards | DIN 7985 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Standards | DIN 7985 |
Item | Machine Screw |
Hardness | Class 4.8 |
Specifications | DIN 7985 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Steel, Plain, 1in.dia., 5in.L (U39080.100.0500)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39797.018.0075)
- TOOLPRO 18 in White Aluminum Pull Rivets 500PK (TP05095)
- ZORO SELECT Fully Threaded Rod, 10-24, 6 ft, Brass, Not Graded, Plain Finish (BR.01002406.PL.DAR)
- MIDWEST FASTENER M5-0.80 x 25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (63133)
- MIDWEST FASTENER M5-0.80 x 20 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (72484)
- MIDWEST FASTENER M5-0.80 x 50 mm Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (78306)
- MIDWEST FASTENER #6-32 x 1/2 in Slotted Oval Machine Screw, Plain Brass, 48 PK (61586)
- MIDWEST FASTENER 1/4"-20 x 5/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07132)
- MIDWEST FASTENER #8-32 x 5/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (07172)
- NEWPORT FASTENERS 1/4"-20 x 1 in Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (592470)
- Midwest Fastener Machine Screws