Shop All Machine Screws
Midwest Fastener
M5-0.80 x 12 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK
Mfr # 51559
Zoro # G902524526
product price: $6.29
/pk 50, $0.13/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M5-0.80
- Material Steel
- Finish Zinc Plated
- Standards DIN 7985
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51559
- Zoro # G902524526
- UPC # 738287515596
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 12 mm |
Dimensional Standards | DIN 7985 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Standards | DIN 7985 |
Item | Machine Screw |
Hardness | Class 4.8 |
Specifications | DIN 7985 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M07000.080.0012)
- ZORO SELECT Machine Screw Nut, #10-24, Nylon, 6/6, Plain, 9/64 in Ht, 25 PK (0401024HN)
- SUBURBAN BOLT AND SUPPLY 3/16 X 2 ROLL PIN (A0570120200)
- DAGGERZ Dagger-Con Concrete Screw, 1/4" Dia., Hex, 1 1/4 in L, DAGGER-GUARD BLUE, 2500 PK (CONHB*14114)
- MIDWEST FASTENER #10-24 x 3 in Phillips Pan Machine Screw, Plain Stainless Steel, 10 PK (63751)
- MIDWEST FASTENER #6-32 x 3/8 in Slotted Oval Machine Screw, Plain Nylon, 25 PK (77121)
- MIDWEST FASTENER #10-24 x 3/8 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (05010)
- MIDWEST FASTENER #6-48 x 1/4 in Slotted Oval Machine Screw, Black Oxide Steel, 12 PK (32943)
- MIDWEST FASTENER #6-32 x 1-1/4 in Slotted Flat Machine Screw, Plain Brass, 24 PK (61995)
- MIDWEST FASTENER 1/4"-28 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 10 PK (34588)
- MIDWEST FASTENER #4-40 x 1/4 in Slotted Round Machine Screw, Plain Brass, 60 PK (62172)
- Midwest Fastener Machine Screws