Shop All Machine Screws
Midwest Fastener
M5-0.80 x 10 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK
Mfr # 51558
Zoro # G402524583
original price:
$5.69
8% off
new price: $5.19
/pk 50, $0.10/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M5-0.80
- Material Steel
- Finish Zinc Plated
- Standards DIN 7985
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51558
- Zoro # G402524583
- UPC # 738287515589
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 10 mm |
Dimensional Standards | DIN 7985 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Standards | DIN 7985 |
Item | Machine Screw |
Specifications | DIN 7985 |
Hardness | Class 4.8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 239 PK (09771)
- ZORO SELECT Carriage Bolt, Zinc, 3/8-16x3 L, Pk25 (U08320.037.0300)
- AMPG Combo Barrel, 5/16"-18, 1 in Brl Lg, 3/8 in Brl Dia, Steel Zinc Plated (Z4150)
- ZORO SELECT Round U-Bolt, 1/2"-13, 5 5/8 in Wd, 7 13/16 in Ht, Zinc Plated Steel, 5 PK (5ZA62)
- MIDWEST FASTENER M5-0.80 x 40 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (72488)
- MIDWEST FASTENER M5-0.80 x 20 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51561)
- MIDWEST FASTENER M5-0.80 x 10 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (72481)
- MIDWEST FASTENER #10-32 x 3/8 in Hex Round Machine Screw, Ceramic Green Nylon, 100 PK (53680)
- MIDWEST FASTENER #10-32 x 1/2 in Slotted Flat Machine Screw, Plain Brass, 24 PK (61432)
- MIDWEST FASTENER #6-48 x 3/8 in Torx Fillister Machine Screw, Black Oxide Steel, 12 PK (32961)
- MIDWEST FASTENER #8-32 x 1-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK (33156)
- Midwest Fastener Machine Screws