Shop All Socket Head Cap Screws
Midwest Fastener
M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 10 PK
Mfr # 75565
Zoro # G402508453
product price: $8.45
/pk 10, $0.85/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Metric
- Thread Size M5-0.80
- Screw Length 25 mm
- Drive Size 3 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75565
- Zoro # G402508453
- UPC # 738287755657
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M5-0.80 |
Screw Length | 25 mm |
Drive Size | 3 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Plain |
Standards | ISO 7380 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | A2 |
Head Type | Button |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 4 in L, 1/4 in Sq (WWG-0250-4000GB)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Anodized PEEK, 35 mm Length, 10 PK (PKM508-35SHC-01)
- ZORO SELECT Flat Washer, For Screw Size M6 , Steel Zinc Plated Finish, 100 PK (M38400.060.0020)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 11/32 in L, Stainless Steel Body, 500 PK (U34180.012.0043)
- MIDWEST FASTENER M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 15 PK (77021)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Chrome Plated Steel, 1/2 in Length, 10 PK (79742)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 1/2 in Length, 10 PK (74211)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 6 PK (72074)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 1 in Length, 4 PK (60292)
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 4 PK (72128)
- PARKER FASTENERS 5/16"-18 Socket Head Cap Screw, Stainless steel, 2 in Length, 10 PK (31C200KCSS)
- Midwest Fastener Socket Head Cap Screws