Shop All Socket Head Cap Screws
Midwest Fastener
M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 10 PK
Mfr # 75564
Zoro # G402508491
product price: $7.19
/pk 10, $0.72/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Metric
- Thread Size M5-0.80
- Screw Length 20 mm
- Drive Size 3 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75564
- Zoro # G402508491
- UPC # 738287755640
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M5-0.80 |
Screw Length | 20 mm |
Drive Size | 3 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Plain |
Standards | ISO 7380 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | A2 |
Head Type | Button |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMBASSY INDUSTRIES Embassy 8mm Threaded Rod includes 4 nuts per rod (11240000)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 8, Black Oxide, 21/32 in Ht, 50 PK (U12411.037.0001)
- G.L. HUYETT Clevis Pin 5/16 x 4-1/2 LCS PL (CLP-0312-4500)
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.100", Pk5 (MSE100)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 25 PK (51458)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in Length, 8 PK (67828)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 100 PK (09009)
- MIDWEST FASTENER 7/16"-20 Socket Head Cap Screw, Chrome Plated Steel, 1-1/2 in Length, 5 PK (79804)
- MIDWEST FASTENER #6-32 Socket Head Cap Screw, 18-8 Stainless Steel, 3/8 in Length, 10 PK (67785)
- MIDWEST FASTENER M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 5 PK (71447)
- KIPP M10 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length (K1160.310X50)
- Midwest Fastener Socket Head Cap Screws