Shop All Socket Head Cap Screws
Midwest Fastener
M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 10 PK
Mfr # 75562
Zoro # G202508462
product price: $5.39
/pk 10, $0.54/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Metric
- Thread Size M5-0.80
- Screw Length 12 mm
- Drive Size 3 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75562
- Zoro # G202508462
- UPC # 738287755626
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M5-0.80 |
Screw Length | 12 mm |
Drive Size | 3 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Plain |
Standards | ISO 7380 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | A2 |
Head Type | Button |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Hammerlock, 3/8"Dx3-1/2" L, PK5 (U39351.037.0350)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1-1/4" Dia., 9" L, Carbon Steel Zinc Plated, 5 PK (7473SD1-PWR)
- MIDWEST FASTENER L-Hook, 3/4"-10, 10" L, Steel Hot Dipped Galvanized, 10 PK (09897)
- ZORO SELECT Round U-Bolt, 7/8"-9, 16 1/8 in Wd, 19 5/16 in Ht, Hot Dipped Galvanized Steel (U17244.087.1600)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Black Chrome Plated Steel, 1 in Length, 6 PK (33505)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Black Chrome Plated Steel, 1-1/2 in Length, 5 PK (33525)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1-3/4 in Length, 10 PK (72106)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 100 PK (09009)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 2 in Length, 5 PK (75244)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 2 in Length, 10 PK (67431)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07000.019.0075)
- Midwest Fastener Socket Head Cap Screws