Shop All Socket Head Cap Screws
Midwest Fastener
M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 10 PK
Mfr # 75561
Zoro # G902508489
product price: $4.59
/pk 10, $0.46/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Metric
- Thread Size M5-0.80
- Screw Length 10 mm
- Drive Size 3 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75561
- Zoro # G902508489
- UPC # 738287755619
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M5-0.80 |
Screw Length | 10 mm |
Drive Size | 3 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Plain |
Standards | ISO 7380 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | A2 |
Head Type | Button |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Round U-Bolt, 3/8", 2-1/2 in Wd, 4 in Ht, Zinc Plated Stainless Steel (N222-208)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 3/4 in Wd, 2 3/4 in Ht, Plain Stainless Steel, 10 PK (U17567.037.0125)
- ZORO SELECT Binding Barrel, #8-32, 1 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 25 PK (5MA61)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2-1/2 in, Painted Steel Pan Head Phillips Drive, 12 PK (37875)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 3 PK (79215)
- MIDWEST FASTENER 7/16"-14 Socket Head Cap Screw, Chrome Plated Steel, 2 in Length, 5 PK (79827)
- MIDWEST FASTENER 7/16"-20 Socket Head Cap Screw, Chrome Plated Steel, 1-1/2 in Length, 5 PK (79804)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (72312)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 4 PK (77064)
- MIDWEST FASTENER #8-32 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 10 PK (67403)
- AMPG M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length (ZSS616M6X16)
- Midwest Fastener Socket Head Cap Screws