Shop All Socket Head Cap Screws
Midwest Fastener
M5-0.80 Socket Head Cap Screw, Chrome Plated Steel, 20 mm Length, 10 PK
Mfr # 74402
Zoro # G302508492
product price: $30.99
/pk 10, $3.10/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M5-0.80
- Screw Length 20 mm
- Drive Size 4 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 74402
- Zoro # G302508492
- UPC # 738287744026
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | M5-0.80 |
Screw Length | 20 mm |
Drive Size | 4 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Chrome Plated |
Standards | DIN 912 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | Class 12.9 |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Machine Screw Nut, 1/4"-20, Brass, Brass, 25 PK (9074496)
- LINDSTROM Class 10.9, M5 Hex Head Cap Screw, Plain Steel, 12 mm L, 100 PK (HC3005012-100P1)
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 50 PK (U08210.025.0200)
- E-Z LOK Thin Wall Self Locking Thread Insert, M4-0.70 Int Thrd Sz, Carbon Steel (319-M4)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Black Chrome Plated Steel, 1/2 in Length, 8 PK (33988)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 8 PK (67528)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 8 PK (67557)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Chrome Plated Steel, 3/4 in Length, 10 PK (74175)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (72321)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in Length, 8 PK (67823)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 140 mm Length, 10 PK (M51050.100.0140)
- Midwest Fastener Socket Head Cap Screws