Shop All Socket Head Cap Screws
Midwest Fastener
M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 8 PK
Mfr # 76025
Zoro # G302507808
original price:
$6.55
14% off
new price: $5.59
/pk 8, $0.70/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Metric
- Thread Size M5-0.80
- Screw Length 25 mm
- Drive Size 3 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76025
- Zoro # G302507808
- UPC # 738287760255
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M5-0.80 |
Screw Length | 25 mm |
Drive Size | 3 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Standards | DIN 7991 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | Class 10.9 |
Head Type | Flat |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE #6-32 x 1-1/2 in Combination Phillips/Square Flat Machine Screw, Zinc Plated Carbon Steel, 100 PK (FMDD632112)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 3/8 in, 2-1/2 in Wd, 4 in Ht, Zinc Plated Steel (N222-208)
- DEWALT Collated Concrete Nail, 1-1/4 in L, 0.102 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN890125)
- ZORO SELECT Fully Threaded Rod, M3-0.5mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20300.030.1000)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Chrome Plated Steel, 50 mm Length, 5 PK (74426)
- MIDWEST FASTENER 7/16"-20 Socket Head Cap Screw, Zinc Plated Steel, 1-3/4 in Length, 5 PK (32865)
- MIDWEST FASTENER #8-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1/2 in Length, 10 PK (67792)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Chrome Plated Steel, 60 mm Length, 10 PK (74446)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Chrome Plated Steel, 1-1/2 in Length, 10 PK (79748)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 2 in Length, 4 PK (67538)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 22 mm Length, 25 PK (SC2210022-025P2)
- Midwest Fastener Socket Head Cap Screws