Shop All Socket Head Cap Screws
Midwest Fastener
M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 10 PK
Mfr # 71365
Zoro # G302508102
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M5-0.80
- Screw Length 25 mm
- Drive Size 4 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 71365
- Zoro # G302508102
- UPC # 738287713657
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M5-0.80 |
Screw Length | 25 mm |
Drive Size | 4 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Standards | DIN 912 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | Class 12.9 |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 x 60 mm Phillips Cheese Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51340.060.0060)
- MIDWEST FASTENER Wood Screw, #3, 1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (54867)
- DISCO Blind Rivet, Dome Head, 3/16 in Dia., 21/32 in L, Steel Body (11095PK)
- POWERS Power-Stud+ SD1 Wedge Anchor, 1/2" Dia., 3-3/4" L, Carbon Steel (7422SD1-PWR)
- MIDWEST FASTENER M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 8 PK (76006)
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, Plain Steel, 2 in Length, 4 PK (67485)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 3-1/2 in Length, 4 PK (67448)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 3 PK (79195)
- MIDWEST FASTENER #4-40 Socket Head Cap Screw, 18-8 Stainless Steel, 1/4 in Length, 10 PK (67781)
- MIDWEST FASTENER M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 10 PK (71342)
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 2-1/4 in Length, 100 PK (369747-100)
- Midwest Fastener Socket Head Cap Screws