Shop All Socket Head Cap Screws
Midwest Fastener
M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 10 PK
Mfr # 62485
Zoro # G402508231
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M5-0.80
- Screw Length 16 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 62485
- Zoro # G402508231
- UPC # 738287624854
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M5-0.80 |
Screw Length | 16 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Standards | DIN 912 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | Class 12.9 |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M24-3.00 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 10 PK (M01210.240.0060)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 900 PK (1432KW5)
- ZORO SELECT Grade 5, 5/8"-18 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 5 PK (N01062.062.0325)
- DELTANA Wood Screw, Paint Black Steel (SCWS910U1B)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 6 PK (77052)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Polished 18-8 Stainless Steel, 1 in Length, 8 PK (33085)
- MIDWEST FASTENER #8-32 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 20 PK (72086)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 6 PK (75973)
- MIDWEST FASTENER #8-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1/2 in Length, 20 PK (72085)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 1 in Length, 10 PK (72263)
- USA INDUSTRIALS 1/2"-13 Socket Head Cap Screw, Passivated 316 Stainless Steel, 2-1/2 in Length (ZSCRW-135)
- Midwest Fastener Socket Head Cap Screws