Shop All Machine Screws
Midwest Fastener
M4-0.70 x 80 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK
Mfr # 78305
Zoro # G902525608
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M4-0.70
- Material Steel
- Finish Zinc Plated
- Standards DIN 7985
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 78305
- Zoro # G902525608
- UPC # 738287783056
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 80 mm |
Dimensional Standards | DIN 7985 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Standards | DIN 7985 |
Item | Machine Screw |
Specifications | DIN 7985 |
Hardness | Class 4.8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 1/2 in L, Stainless Steel Body, 500 PK (U33670.015.0054)
- ZORO SELECT Precision Shoulder Screw, M4-0.70 Thr Sz, 5 mm Thr Lg, 4 mm Shoulder Lg, 18-8 Stainless Steel (MSB1-6)
- WILLIAMS Eye Bolt Carbon Steel, Plain (EB-8T)
- ZORO SELECT Grade 9, 5/16"-24 Flange Bolt, Plain Alloy Steel, 1 in L, 25 PK (2FA82)
- MIDWEST FASTENER M4-0.70 x 30 mm Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (72477)
- MIDWEST FASTENER M4-0.70 x 70 mm Phillips Pan Machine Screw, Zinc Plated Steel, 12 PK (78304)
- MIDWEST FASTENER M4-0.70 x 50 mm Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (78302)
- MIDWEST FASTENER 1/4"-20 x 7/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (54744)
- MIDWEST FASTENER M8-1.25 x 16 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51584)
- MIDWEST FASTENER 1/4"-20 x 2 in Slotted Oval Machine Screw, Plain Stainless Steel, 8 PK (63418)
- ZORO SELECT #6-32 x 3/8 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK (MHI0-600370US-100P)
- Midwest Fastener Machine Screws