Shop All Machine Screws
Midwest Fastener
M4-0.70 x 70 mm Phillips Pan Machine Screw, Zinc Plated Steel, 12 PK
Mfr # 78304
Zoro # G202525766
product price: $9.95
/pk 12, $0.83/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M4-0.70
- Material Steel
- Finish Zinc Plated
- Standards DIN 7985
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 78304
- Zoro # G202525766
- UPC # 738287783049
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 70 mm |
Dimensional Standards | DIN 7985 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Standards | DIN 7985 |
Item | Machine Screw |
Specifications | DIN 7985 |
Hardness | Class 4.8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Plain Stainless Steel, 4 mm Length, 50 PK (M51050.025.0004)
- SUPERIOR WASHER Flat Washer, Thrd Sz 1/4 .25", Thcknss (NAS620-416)
- RED HEAD Large Diameter Tapcon Concrete Screw, 5/8" Dia., Hex, 4" L, Steel Zinc Plated, 10 PK (LDT-5840)
- ZORO SELECT Common Nail, 3-1/2 in L, 16D, Steel, Bright Finish, 8 ga, 220 PK (4NEP6)
- MIDWEST FASTENER M4-0.70 x 50 mm Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (78302)
- MIDWEST FASTENER M4-0.70 x 80 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (78305)
- MIDWEST FASTENER M4-0.70 x 30 mm Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (72477)
- MIDWEST FASTENER M4-0.70 x 60 mm Phillips Pan Machine Screw, Zinc Plated Steel, 15 PK (78303)
- MIDWEST FASTENER 1/4"-28 x 3 in Phillips Pan Machine Screw, Plain Stainless Steel, 6 PK (37671)
- MIDWEST FASTENER M5-0.80 x 60 mm Phillips Pan Machine Screw, Zinc Plated Steel, 15 PK (78307)
- MIDWEST FASTENER 3/18"-16 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 10 PK (77381)
- Midwest Fastener Machine Screws