Shop All Machine Screws
Midwest Fastener
M4-0.70 x 6 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK
Mfr # 72468
Zoro # G102525422
product price: $4.39
/pk 25, $0.18/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M4-0.70
- Material Steel
- Finish Zinc Plated
- Standards DIN 7985
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72468
- Zoro # G102525422
- UPC # 738287724684
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 6 mm |
Dimensional Standards | DIN 7985 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Standards | DIN 7985 |
Item | Machine Screw |
Hardness | Class 4.8 |
Specifications | DIN 7985 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 150 mm L, 2 PK (39263)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 3 1/2 in L, 5 PK (U04211.112.0350)
- DISCO Alum Pop Rivet Assrtmnt Adj Yel Tray, C (8653YCP)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 7/8" , 18-8 Stainless Steel Plain Finish, 5 PK (NAS1149-C1490R)
- MIDWEST FASTENER M4-0.70 x 50 mm Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (78302)
- MIDWEST FASTENER M4-0.70 x 8 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (72471)
- MIDWEST FASTENER M4-0.70 x 80 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (78305)
- MIDWEST FASTENER #10-24 x 1 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01976)
- MIDWEST FASTENER #6-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 30 PK (37483)
- MIDWEST FASTENER #6-32 x 1-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07095)
- ZORO SELECT M5-0.80 x 26.55 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ050300-025P1)
- Midwest Fastener Machine Screws