Shop All Machine Screws
Midwest Fastener
M4-0.70 x 6 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK
Mfr # 55052
Zoro # G402526099
product price: $7.79
/pk 100, $0.08/ea
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M4-0.70
- Fastener Length 6 mm
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 55052
- Zoro # G402526099
- UPC # 738287550528
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 6 mm |
Dimensional Standards | DIN 963 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Standards | DIN 963 |
Item | Machine Screw |
Hardness | A2 |
Specifications | DIN 963 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Shoulder Screw, M10 x 1.5 Thr Sz, 16mm Thr Lg, 25 mm Shoulder Lg, Alloy Steel (STR700M12X25)
- USA INDUSTRIALS 3/8"-24 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1 in Length, 10 PK (ZSCRW-126)
- ZORO SELECT Pin Assortment, 14 Sizes, 225 pcs. (JBDL16S6112X)
- MIDWEST FASTENER Wood Screw, #6, 1/2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02628)
- MIDWEST FASTENER #10-32 x 3/8 in Slotted Hex Machine Screw, Zinc Plated Steel, 40 PK (65571)
- MIDWEST FASTENER #6-32 x 3/4 in Spanner Pan Machine Screw, Plain Stainless Steel, 10 PK (70982)
- MIDWEST FASTENER #10-32 x 1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 24 PK (67902)
- MIDWEST FASTENER #6-32 x 3 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (07627)
- MIDWEST FASTENER #10-24 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (37514)
- MIDWEST FASTENER 1/4"-20 x 6 in Phillips Pan Machine Screw, Zinc Plated Steel, 8 PK (77586)
- ZORO SELECT #10-24 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0100)
- Midwest Fastener Machine Screws