Shop All Machine Screws
Midwest Fastener
M4-0.70 x 50 mm Phillips Pan Machine Screw, Plain A2 Stainless Steel, 100 PK
Mfr # 55060
Zoro # G202525322
product price: $29.15
/pk 100, $0.29/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M4-0.70
- Fastener Length 50 mm
- Material A2 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 55060
- Zoro # G202525322
- UPC # 738287550603
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 50 mm |
Dimensional Standards | DIN 963 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | A2 Stainless Steel |
Finish | Plain |
Standards | DIN 963 |
Item | Machine Screw |
Hardness | A2 |
Specifications | DIN 963 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Staples, Flat Crown, Carbon Steel, 1200 PK (BOSSTCR75XHC)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Plain Brass Flat Head Phillips Drive, 100 PK (02865)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Black, Nylon 15 PK (76448)
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 10 mm Length, 25 PK (UST187482)
- MIDWEST FASTENER 1/4"-20 x 3 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07366)
- MIDWEST FASTENER #4-40 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel, 65 PK (62145)
- MIDWEST FASTENER M6-1.00 x 30 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (72495)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07131)
- MIDWEST FASTENER #6-32 x 3/4 in Spanner Pan Machine Screw, Plain Stainless Steel, 10 PK (70982)
- MIDWEST FASTENER #8-40 x 3/8 in Torx Fillister Machine Screw, Black Oxide Steel, 10 PK (32967)
- ZORO SELECT #2-56 x 3/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.008.0037)
- Midwest Fastener Machine Screws