Shop All Machine Screws
Midwest Fastener
M4-0.70 x 50 mm Phillips Flat Machine Screw, Plain Stainless Steel, 10 PK
Mfr # 34767
Zoro # G102524609
product price: $7.59
/pk 10, $0.76/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Thread Size M4-0.70
- Fastener Length 50 mm
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 34767
- Zoro # G102524609
- UPC # 738287347678
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 50 mm |
Dimensional Standards | DIN 965 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Standards | DIN 965 |
Item | Machine Screw |
Hardness | A2 |
Specifications | DIN 965 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 5 PK (U07040.062.0350)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (50924)
- ZORO SELECT Short Lag Shield, 5/16" Dia, Alloy Steel Zinc Plated, 50 PK (31AMS)
- ZORO SELECT Self-Drilling Screw, #12-24 x 2-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 1000 PK (1240KWMS5)
- MIDWEST FASTENER #10-24 x 5 in Phillips Pan Machine Screw, Zinc Plated Steel, 8 PK (77582)
- MIDWEST FASTENER #10-32 x 3/4 in Slotted Hex Machine Screw, Zinc Plated Steel, 40 PK (65574)
- MIDWEST FASTENER 1/4"-28 x 2-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 8 PK (37688)
- MIDWEST FASTENER 5/16"-18 x 3-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (54759)
- MIDWEST FASTENER 1/4"-20 x 7/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (54744)
- MIDWEST FASTENER 1/4"-28 x 3/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 10 PK (79062)
- ZORO SELECT 5/16"-18 x 1 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51120.031.0100)
- Midwest Fastener Machine Screws