Shop All Machine Screws
Midwest Fastener
M4-0.70 x 45 mm Phillips Flat Machine Screw, Plain Stainless Steel, 12 PK
Mfr # 34766
Zoro # G802524404
product price: $6.69
/pk 12, $0.56/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Thread Size M4-0.70
- Fastener Length 45 mm
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 34766
- Zoro # G802524404
- UPC # 738287347661
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 45 mm |
Dimensional Standards | DIN 965 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Standards | DIN 965 |
Item | Machine Screw |
Specifications | DIN 965 |
Hardness | A2 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1-5/8 in L, 100 PK (U04100.025.0162)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, 316 Stainless Steel 1 in OD (SO-SS3100)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 11 in L (U04100.087.1100)
- ZORO SELECT Tanged Helical Insert, Free-Running, 1/2"-20 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-1/2X2.0D)
- MIDWEST FASTENER #8-32 x 1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 30 PK (63732)
- MIDWEST FASTENER #6-32 x 2 in Slotted Flat Machine Screw, Zinc Plated Steel, 30 PK (61987)
- MIDWEST FASTENER M5-0.80 x 10 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (72481)
- MIDWEST FASTENER #8-40 x 1/2 in Slotted Fillister Machine Screw, Black Oxide Steel, 8 PK (32923)
- MIDWEST FASTENER #8-32 x 3/4 in Slotted Flat Machine Screw, Plain Brass, 40 PK (61753)
- MIDWEST FASTENER 5/16"-18 x 1-1/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 10 PK (39863)
- ZORO SELECT #8-32 x 1-3/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.016.0175)
- Midwest Fastener Machine Screws