Shop All Machine Screws
Midwest Fastener
M4-0.70 x 40 mm Phillips Truss Machine Screw, Zinc Plated Steel, 50 PK
Mfr # 51601
Zoro # G302524560
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- System of Measurement Metric
- Material Steel
- Finish Zinc Plated
- Hardness Class 4.8
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 51601
- Zoro # G302524560
- UPC # 738287516012
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 40 mm |
Details
System of Measurement | Metric |
Head Type | Truss |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Hardness | Class 4.8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Steel, 3mm dia., PK50 (M39060.030.0030)
- CY-CHROME Low Crown Acorn Nut, 1/2"-13, 10 PK (MPB1663)
- NORD-LOCK Wedge Lock Washer, For Screw Size 5/16 in 316 Stainless Steel, Plain Finish, 200 PK (1090)
- FASTENMASTER Cortex Gray Fastener (CTX300SFSG)
- MIDWEST FASTENER M6-1.00 x 25 mm Phillips Truss Machine Screw, Zinc Plated Steel, 15 PK (31324)
- MIDWEST FASTENER M4-0.70 x 16 mm Phillips Truss Machine Screw, Zinc Plated Steel, 50 PK (51596)
- MIDWEST FASTENER M4-0.70 x 10 mm Phillips Truss Machine Screw, Zinc Plated Steel, 50 PK (51594)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Slotted Oval Machine Screw, Plain Nylon, 8 PK (77137)
- MIDWEST FASTENER 3/16"-24 x 6 in Slotted Round Machine Screw, Zinc Plated Steel, 8 PK (60123)
- MIDWEST FASTENER #12-24 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 15 PK (32047)
- MIDWEST FASTENER M6-1.00 x 60 mm Phillips Flat Machine Screw, Plain Stainless Steel, 6 PK (34775)
- Midwest Fastener Machine Screws