Shop All Machine Screws
Midwest Fastener
M4-0.70 x 40 mm Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK
Mfr # 55099
Zoro # G602525564
product price: $17.19
/pk 100, $0.17/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Thread Size M4-0.70
- Fastener Length 40 mm
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 55099
- Zoro # G602525564
- UPC # 738287550993
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 40 mm |
Dimensional Standards | DIN 965 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Standards | DIN 965 |
Item | Machine Screw |
Specifications | DIN 965 |
Hardness | A2 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAGGERZ Self-Drilling Screw, #10 x 1-1/2 in, Dagger Guard Steel Pancake Head Phillips Drive, 3000 PK (LOPROSDCT10112)
- AMPG Coupling Nut, #10-24, 18-8 Stainless Steel, Not Graded, Plain, 1-1/2 in Lg, 3/8 in Hex Wd (NUT6511024RL)
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Plain Steel, 80 mm Length, 10 PK (M07080.240.0080)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 16 mm L, 100 PK (M04114.060.0016)
- MIDWEST FASTENER M5-0.80 x 60 mm Phillips Pan Machine Screw, Zinc Plated Steel, 15 PK (78307)
- MIDWEST FASTENER 3/8"-24 x 1-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 4 PK (79075)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07136)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01985)
- MIDWEST FASTENER #8-32 x 5/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (07172)
- MIDWEST FASTENER #8-32 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07174)
- NEWPORT FASTENERS M5-0.80 x 50 mm Torx Button Machine Screw, Plain Steel, 1500 PK (339226)
- Midwest Fastener Machine Screws