Shop All Machine Screws
Midwest Fastener
M4-0.70 x 35 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK
Mfr # 55057
Zoro # G802526040
product price: $15.45
/pk 100, $0.15/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M4-0.70
- Fastener Length 35 mm
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 55057
- Zoro # G802526040
- UPC # 738287550573
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 35 mm |
Dimensional Standards | DIN 963 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Standards | DIN 963 |
Item | Machine Screw |
Hardness | A2 |
Specifications | DIN 963 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length (3114)
- MIDWEST FASTENER Conical Plug, 1" L, Plastic, 500 PK (07895)
- ZORO SELECT Not Graded, 7/8"-9 Hex Head Cap Screw, Plain Stainless Steel, 2-1/4 in L, 5 PK (U55000.087.0225)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 2, Hot Dipped Galvanized, 7/16 in Ht, 25 PK (U08111.050.0001)
- MIDWEST FASTENER #8-32 x 1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01965)
- MIDWEST FASTENER #6-32 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07169)
- MIDWEST FASTENER 1/4"-28 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 12 PK (37664)
- MIDWEST FASTENER #8-32 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 25 PK (63733)
- MIDWEST FASTENER #10-24 x 1/2 in Slotted Oval Machine Screw, Plain Brass, 24 PK (61594)
- MIDWEST FASTENER 1/4"-28 x 2-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 8 PK (37668)
- PRIME-LINE Machine Screw, Metric Pan Head, Phil Drive M4-0.7 X 16MM A2-70 Stainless Steel 10PK (9131215)
- Midwest Fastener Machine Screws