Shop All Machine Screws
Midwest Fastener
M4-0.70 x 30 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK
Mfr # 55056
Zoro # G502525954
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M4-0.70
- Fastener Length 30 mm
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 55056
- Zoro # G502525954
- UPC # 738287550566
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 30 mm |
Dimensional Standards | DIN 963 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Standards | DIN 963 |
Item | Machine Screw |
Hardness | A2 |
Specifications | DIN 963 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DFS All American Anchors Concrete Screw, 5/16" Dia., 2 3/4 in L, 100 PK (56400AS)
- ZORO SELECT Spring Pin, Sltd, 7/16inx2-1/2in, Pln, PK5 (U39100.043.0250)
- SUBURBAN BOLT AND SUPPLY Grade 8, 3/8"-16 Hex Head Cap Screw, Plain Steel, 3/4 in L (A0030240048)
- BUYERS PRODUCTS Yellow Zinc Plated Linch Pin - 1/4 Diameter x 1-3/4 Inch Long with Ring (66000)
- MIDWEST FASTENER 5/16"-18 x 4 in Slotted Round Machine Screw, Black Oxide Steel, 50 PK (08472)
- MIDWEST FASTENER #6-48 x 3/16 in Slotted Oval Machine Screw, Black Oxide Steel, 12 PK (32942)
- MIDWEST FASTENER #10-24 x 2-1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 20 PK (36127)
- MIDWEST FASTENER #8-32 x 1-3/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01971)
- MIDWEST FASTENER #8-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07328)
- MIDWEST FASTENER #3-48 x 3/16 in Slotted Pan Machine Screw, Zinc Plated Steel, 30 PK (930491)
- ZORO SELECT #10-32 x 1-1/2 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2BE71)
- Midwest Fastener Machine Screws