Shop All Machine Screws
Midwest Fastener
M4-0.70 x 28 mm Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 15 PK
Mfr # 71462
Zoro # G802525302
product price: $5.79
/pk 15, $0.39/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Combination Phillips/Slotted Drive
- System of Measurement Metric
- Thread Size M4-0.70
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 71462
- Zoro # G802525302
- UPC # 738287714623
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 28 mm |
Details
System of Measurement | Metric |
Head Type | Truss |
Drive | Combination Phillips/Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 5/32 in Shaft Dia, 25 PK (E-15SS)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 8 in L (24K930)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 5 PK (79208)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 50 PK (B7-.625-6-50)
- MIDWEST FASTENER M4-0.70 x 25 mm Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 15 PK (71461)
- MIDWEST FASTENER M4-0.70 x 38 mm Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 25 PK (71465)
- MIDWEST FASTENER M4-0.70 x 40 mm Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 40 PK (71466)
- MIDWEST FASTENER 1/4"-20 x 5 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (50945)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Machine Screw, Nickel Plated Steel, 12 PK (32115)
- MIDWEST FASTENER 5/16"-18 x 1-1/2 in Slotted Flat Machine Screw, Plain Brass, 8 PK (32811)
- ZORO SELECT #10-32 x 3/8 in Phillips Hex Machine Screw, Plain Stainless Steel, 1500 PK (1106MPW188)
- Midwest Fastener Machine Screws