Shop All Machine Screws
Midwest Fastener
M4-0.70 x 25 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK
Mfr # 55055
Zoro # G402525948
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M4-0.70
- Fastener Length 25 mm
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 55055
- Zoro # G402525948
- UPC # 738287550559
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 25 mm |
Dimensional Standards | DIN 963 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Standards | DIN 963 |
Item | Machine Screw |
Hardness | A2 |
Specifications | DIN 963 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Wood Screw, #6, 1-5/8 in, Bugle Head Phillips Drive, 1000 PK (PTN158S5)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (72247)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #8-32 X 3/8in Grade 18-8 Stainless Steel 25PK (9000710)
- MIDWEST FASTENER External Retaining Ring, Steel Black Phosphate Finish, 1-3/4 in Shaft Dia, 5 PK (64575)
- MIDWEST FASTENER M4-0.70 x 16 mm Phillips Truss Machine Screw, Zinc Plated Steel, 50 PK (51596)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Phillips Truss Machine Screw, Plain Stainless Steel, 10 PK (33913)
- MIDWEST FASTENER #10-24 x 5 in Phillips Flat Machine Screw, Plain Stainless Steel, 6 PK (37782)
- MIDWEST FASTENER 1/4"-20 x 5 in Phillips Pan Machine Screw, Plain Stainless Steel, 5 PK (37745)
- MIDWEST FASTENER M6-1.00 x 35 mm Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (72496)
- MIDWEST FASTENER 5/16"-18 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 12 PK (39682)
- MIDWEST FASTENER #10-24 x 1-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 15 PK (63705)
- Midwest Fastener Machine Screws