Shop All Machine Screws
Midwest Fastener
M4-0.70 x 25 mm Phillips Flat Machine Screw, Plain Stainless Steel, 15 PK
Mfr # 69547
Zoro # G902524694
product price: $6.15
/pk 15, $0.41/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Thread Size M4-0.70
- Fastener Length 25 mm
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69547
- Zoro # G902524694
- UPC # 738287695472
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 25 mm |
Dimensional Standards | DIN 965 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Standards | DIN 965 |
Item | Machine Screw |
Specifications | DIN 965 |
Hardness | A2 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hitch Pin, Bent, 1/2 in Pin Dia, 4 in Shank Lg, Steel, Zinc Plated Finish (U39667.050.0400)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/2 in L, 10 PK (U51000.037.0350)
- SUBURBAN BOLT AND SUPPLY Lock Nut, M12, Steel, Class 10, Plain (A44201200NECL10)
- ZORO SELECT Wood Screw, #10, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.019.0250)
- MIDWEST FASTENER #12-24 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 35 PK (32041)
- MIDWEST FASTENER #10-32 x 1/2 in Phillips Truss Machine Screw, Plain Stainless Steel, 12 PK (33906)
- MIDWEST FASTENER #10-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07348)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Combination Phillips/Slotted Truss Machine Screw, Plain Stainless Steel, 50 PK (53701)
- MIDWEST FASTENER M4-0.70 x 80 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (78305)
- MIDWEST FASTENER 1/4"-28 x 1-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 12 PK (37665)
- ZORO SELECT 5/16"-18 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.031.0075)
- Midwest Fastener Machine Screws