Shop All Machine Screws
Midwest Fastener
M4-0.70 x 25 mm Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK
Mfr # 55097
Zoro # G802525678
product price: $9.19
/pk 100, $0.09/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Thread Size M4-0.70
- Fastener Length 25 mm
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 55097
- Zoro # G802525678
- UPC # 738287550979
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 25 mm |
Dimensional Standards | DIN 965 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Standards | DIN 965 |
Item | Machine Screw |
Specifications | DIN 965 |
Hardness | A2 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M20-2.50 Hex Head Cap Screw, Plain Steel, 50 mm L, 2 PK (31121)
- BUILDRIGHT Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 5000 PK (07779)
- MIDWEST FASTENER 3/16" x 1-1/4" Plain Steel Tension Pins 20PK (72777)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (U31702.016.0150)
- MIDWEST FASTENER #12-24 x 1/2 in Phillips Flat Machine Screw, Brass Plated Steel, 100 PK (51203)
- MIDWEST FASTENER #6-32 x 1 in Slotted Oval Machine Screw, Plain Stainless Steel, 25 PK (63403)
- MIDWEST FASTENER 1/4"-20 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07312)
- MIDWEST FASTENER 1/4"-20 x 1 in Spanner Pan Machine Screw, Plain Stainless Steel, 4 PK (70997)
- MIDWEST FASTENER #6-32 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 35 PK (77446)
- MIDWEST FASTENER M4-0.70 x 12 mm Phillips Truss Machine Screw, Zinc Plated Steel, 30 PK (31303)
- MIDWEST FASTENER #6-40 x 1/2 in Oval Machine Screw, Plain Stainless Steel, 6 PK (930624)
- Midwest Fastener Machine Screws