Shop All Machine Screws
Midwest Fastener
M4-0.70 x 16 mm Phillips Truss Machine Screw, Zinc Plated Steel, 50 PK
Mfr # 51596
Zoro # G302524102
product price: $13.89
/pk 50, $0.28/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- System of Measurement Metric
- Material Steel
- Finish Zinc Plated
- Hardness Class 4.8
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51596
- Zoro # G302524102
- UPC # 738287515961
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 16 mm |
Details
System of Measurement | Metric |
Head Type | Truss |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Hardness | Class 4.8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Png, 7/64"Dx1-1/2" L, PK100 (U39350.010.0150)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 50 PK (M04100.100.0060)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 4-1/2 in Shank, 1-3/8 in ID, Steel, Galvanized (N2027-4-1/2)
- PRO THREAD Thread Repair Kit, UNC 1/4-20 (3598-1420K)
- MIDWEST FASTENER M4-0.70 x 10 mm Phillips Truss Machine Screw, Zinc Plated Steel, 50 PK (51594)
- MIDWEST FASTENER M4-0.70 x 12 mm Phillips Truss Machine Screw, Zinc Plated Steel, 30 PK (31303)
- MIDWEST FASTENER M4-0.70 x 30 mm Phillips Truss Machine Screw, Zinc Plated Steel, 12 PK (31307)
- MIDWEST FASTENER #10-24 x 1/2 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (05011)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 20 PK (36164)
- MIDWEST FASTENER M4-0.70 x 10 mm Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (72442)
- ZORO SELECT #10-24 x 7/16 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.019.0043)
- Midwest Fastener Machine Screws