Shop All Machine Screws
Midwest Fastener
M4-0.70 x 12 mm Phillips Truss Machine Screw, Zinc Plated Steel, 30 PK
Mfr # 31303
Zoro # G102523466
product price: $7.65
/pk 30, $0.26/ea
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- System of Measurement Metric
- Material Steel
- Finish Zinc Plated
- Hardness Class 4.8
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 31303
- Zoro # G102523466
- UPC # 738287313031
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 12 mm |
Details
System of Measurement | Metric |
Head Type | Truss |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Hardness | Class 4.8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 5/8" Dia., 8-1/2" L, Steel Yellow Zinc, 25 PK (2558812)
- FASTENMASTER Wood Screw, #10, 4 in, Hex Drive, 250 PK (FMTLOK04-250)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 5-1/2 in L, 5 PK (U51000.062.0550)
- J.W. WINCO Eye Bolt M12, 30 mm ID, Steel, Zinc Plated (580-M12-ST)
- MIDWEST FASTENER M6-1.00 x 20 mm Phillips Truss Machine Screw, Zinc Plated Steel, 20 PK (31323)
- MIDWEST FASTENER M6-1.00 x 12 mm Phillips Truss Machine Screw, Zinc Plated Steel, 30 PK (31321)
- MIDWEST FASTENER M6-1.00 x 25 mm Phillips Truss Machine Screw, Zinc Plated Steel, 15 PK (31324)
- MIDWEST FASTENER #6-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07318)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Phillips Pan Machine Screw, Black Oxide Steel, 12 PK (33184)
- MIDWEST FASTENER #6-32 x 1-1/4 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK (33145)
- ZORO SELECT 1/4"-20 x 2-1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.025.0225)
- Midwest Fastener Machine Screws