Shop All Machine Screws
Midwest Fastener
M4-0.70 x 12 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK
Mfr # 51545
Zoro # G102524081
product price: $7.19
/pk 50, $0.14/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M4-0.70
- Material Steel
- Finish Zinc Plated
- Standards DIN 7985
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51545
- Zoro # G102524081
- UPC # 738287515459
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 12 mm |
Dimensional Standards | DIN 7985 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Standards | DIN 7985 |
Item | Machine Screw |
Specifications | DIN 7985 |
Hardness | Class 4.8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY VELCRO Brand ONE-WRAP Roll 0.5 in W x 25 yd L White (152182)
- METRIC BLUE Split Lock Washer, For Screw Size M12 Steel, Metric Blue Finish, 100 PK (UST187443)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.625x2 L, PK10 (WWG-CLPZ-222)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 50 PK (M07150.120.0025)
- MIDWEST FASTENER 1/4"-20 x 1 in Phillips Pan Machine Screw, Black Oxide Steel, 12 PK (33183)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Phillips Pan Machine Screw, Black Oxide Steel, 15 PK (33182)
- MIDWEST FASTENER #10-24 x 1 in Slotted Oval Machine Screw, Plain Nylon, 12 PK (77132)
- MIDWEST FASTENER #10-24 x 1-1/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07185)
- MIDWEST FASTENER #8-32 x 2 in Phillips Truss Machine Screw, Plain Stainless Steel, 6 PK (33898)
- MIDWEST FASTENER 1/4"-28 x 2 in Phillips Flat Machine Screw, Plain Stainless Steel, 5 PK (79065)
- ZORO SELECT #6-32 x 3/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.013.0075)
- Midwest Fastener Machine Screws