Shop All Machine Screws
Midwest Fastener
M4-0.70 x 12 mm Phillips Flat Machine Screw, Plain Stainless Steel, 25 PK
Mfr # 38042
Zoro # G302524584
product price: $8.99
/pk 25, $0.36/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Thread Size M4-0.70
- Fastener Length 12 mm
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38042
- Zoro # G302524584
- UPC # 738287380422
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 12 mm |
Dimensional Standards | DIN 965 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Standards | DIN 965 |
Item | Machine Screw |
Hardness | A2 |
Specifications | DIN 965 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS Blind Rivet, Dome Head, 1/4 in Dia. (A1605)
- ZORO SELECT Spring Pin, Sltd, 1/4x11/16in, 7050lb, PK50 (U39101.025.0068)
- PRO-FIT Drywall Screw, #7 x 2-1/2 in, Phillips Drive (0302158)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 160 PK (B07000.050.0150)
- MIDWEST FASTENER #10-24 x 4 in Phillips Flat Machine Screw, Plain Stainless Steel, 8 PK (37781)
- MIDWEST FASTENER #6-32 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07164)
- MIDWEST FASTENER #10-24 x 2-1/2 in Phillips Oval Machine Screw, Plain Stainless Steel, 50 PK (50676)
- MIDWEST FASTENER 1/4"-20 x 4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (50944)
- MIDWEST FASTENER #8-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 60 PK (77461)
- MIDWEST FASTENER #8-32 x 3/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07173)
- ZORO SELECT #6-32 x 3/8 in Slotted Fillister Machine Screw, Plain Nylon, 50 PK (010632F037)
- Midwest Fastener Machine Screws