Shop All Machine Screws
Midwest Fastener
M4-0.70 x 12 mm Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK
Mfr # 55095
Zoro # G902525820
product price: $6.39
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Thread Size M4-0.70
- Fastener Length 12 mm
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 55095
- Zoro # G902525820
- UPC # 738287550955
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 12 mm |
Dimensional Standards | DIN 965 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Standards | DIN 965 |
Item | Machine Screw |
Hardness | A2 |
Specifications | DIN 965 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Stainless Steel Plain Finish, 50 PK (U55410.016.0001)
- ZORO SELECT Clevis Pin, Steel, 7/16 in. dia., PK10 (U39798.043.0200)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Stainless Steel Hex Head Hex Drive, 100 PK (09843)
- DEWALT Steel Dropin Flush Embedment Anchor, 1/4" Dia, 1" L, 316 stainless steel Plain, 100 PK (06224-PWR)
- MIDWEST FASTENER M4-0.70 x 12 mm Phillips Flat Machine Screw, Plain Stainless Steel, 20 PK (69545)
- MIDWEST FASTENER #6-32 x 3-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 15 PK (68243)
- MIDWEST FASTENER #6-32 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07161)
- MIDWEST FASTENER 5/16"-18 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (54704)
- MIDWEST FASTENER #6-32 x 1 in Slotted Oval Machine Screw, Zinc White Steel, 20 PK (68571)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Slotted Round Machine Screw, Plain Stainless Steel, 100 PK (04912)
- ZORO SELECT M8-1.25 x 20 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51340.080.0020)
- Midwest Fastener Machine Screws