Shop All Machine Screws
Midwest Fastener
M4-0.70 x 10 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK
Mfr # 51544
Zoro # G102524043
product price: $5.59
/pk 50, $0.11/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M4-0.70
- Material Steel
- Finish Zinc Plated
- Standards DIN 7985
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51544
- Zoro # G102524043
- UPC # 738287515442
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 10 mm |
Dimensional Standards | DIN 7985 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Standards | DIN 7985 |
Item | Machine Screw |
Specifications | DIN 7985 |
Hardness | Class 4.8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 5/64 x 1-5/16 Hitch Pin Clip 5 Pins by X1 Tools (X1E-CON-PIN-HIT-1100x5)
- SUBURBAN BOLT AND SUPPLY 3/16 X 1-5/8 ROLL PIN (A0570120140)
- PRIMELINE TOOLS Screw Anchor, 1-1/4" L, 50 PK (MP10532)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 50 PK (N04100.031.0200)
- MIDWEST FASTENER M4-0.70 x 80 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (78305)
- MIDWEST FASTENER M4-0.70 x 35 mm Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (72478)
- MIDWEST FASTENER M4-0.70 x 20 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51547)
- MIDWEST FASTENER #6-32 x 2-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (77268)
- MIDWEST FASTENER #10-24 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07341)
- MIDWEST FASTENER 1/4"-28 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 12 PK (37664)
- MIDWEST FASTENER 1/4"-20 x 5 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (54699)
- Midwest Fastener Machine Screws