Shop All Machine Screws
Midwest Fastener
M4-0.70 x 10 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK
Mfr # 51483
Zoro # G902523550
product price: $4.39
/pk 50, $0.09/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Thread Size M4-0.70
- Material Steel
- Finish Zinc Plated
- Standards DIN 965
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51483
- Zoro # G902523550
- UPC # 738287514834
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 10 mm |
Dimensional Standards | DIN 965 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Standards | DIN 965 |
Item | Machine Screw |
Specifications | DIN 965 |
Hardness | Class 4.8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, M8 Screw Size, Plain Nylon, 20 mm Overall Lg, 8.3 mm Inside Dia, 10 PK (13ME089)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Steel Black Oxide Finish, 5 PK (Z8852)
- TE-CO Double-End Threaded Stud, M6-1mm Thread to M6-1mm Thread, 95 mm, Steel, Black Oxide, 2 PK (60254)
- CUB CADET Screw Carriage, 5/16 in. (71004998)
- MIDWEST FASTENER M4-0.70 x 12 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51484)
- MIDWEST FASTENER M4-0.70 x 8 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51482)
- MIDWEST FASTENER M4-0.70 x 10 mm Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (72442)
- MIDWEST FASTENER #10-32 x 3-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 15 PK (68283)
- MIDWEST FASTENER #10-24 x 6 in Phillips Pan Machine Screw, Plain Stainless Steel, 5 PK (37743)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (77344)
- ZORO SELECT #8-32 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.016.0100)
- Midwest Fastener Machine Screws